Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4 STAINLESS NAR SET SCREW BLACK 4-BOLT FLANGE OPN COV BS
- Mfr # MBFPL4-12CB
- Zoro # G011240775
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
17/32 in
Overall Width
1-7/8 in
Mount Hole Center-to-Center Length
2-1/2 in
Overall Length
3-3/8 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBFPL4-12CB
- Zoro #
- G011240775
- UPC #
- 808250203703
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 17/32 in
- Overall Width
- 1-7/8 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Length
- 3-3/8 in
- Overall Height
- 3-3/8 in
- Bore Diameter
- 3/4 in
Details
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Housing Type
- Square
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.