SINGLE ROW BALL BEARING - 3/4 STAINLESS NAR SET SCREW WHITE 4-BOLT FLANGE OPN COV BS
- Mfr # MBFPL4-12CW
- Zoro # G111240637
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
17/32 in
Housing Material
PBT Thermoplastic
Bearing Insert Material
Stainless Steel
Housing Type
Square
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBFPL4-12CW
- Zoro #
- G111240637
- UPC #
- 808250203734
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 17/32 in
- Overall Length
- 3-3/8 in
- Overall Height
- 3-3/8 in
- Bore Diameter
- 3/4 in
- Overall Width
- 1-7/8 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
Details
- Item
- 4 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Square
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.