SINGLE ROW BALL BEARING - 3/4in KANIGEN ACCU-LOC BLACK 2-BOLT FLANGE
- Mfr # UENFL204-12MZ20B
- Zoro # G712375950
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3-35/64 in
Bearing Insert Material
Steel
Housing Material
PBT Thermoplastic
Housing Type
Oval
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UENFL204-12MZ20B
- Zoro #
- G712375950
- UPC #
- 808250452767
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Bore Diameter
- 3/4 in
- Overall Width
- 1-13/32 in
- Flange Thickness
- 29/64 in
- Overall Length
- 4-7/16 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-13/32in,U=1.299in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.