SINGLE ROW BALL BEARING - 3/4in KANIGEN ACCU-LOC WHITE 2-BOLT FLANGE
- Mfr # UENFL204-12MZ20W
- Zoro # G312375862
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Housing Material
PBT Thermoplastic
Flange Thickness
29/64 in
Housing Type
Oval
Overall Width
1-13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UENFL204-12MZ20W
- Zoro #
- G312375862
- UPC #
- 808250453436
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 29/64 in
- Overall Width
- 1-13/32 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Bore Diameter
- 3/4 in
- Overall Length
- 4-7/16 in
Details
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-13/32in,U=1.299in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.