Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in KANIGEN SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL204-12MZ20B
- Zoro # G312376685
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/4 in
Overall Height
4-1/4 in
Flange Thickness
29/64 in
Shaft Locking Type
Set Screw
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL204-12MZ20B
- Zoro #
- G312376685
- UPC #
- 808250383498
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Length
- 4-1/4 in
- Overall Height
- 4-1/4 in
- Flange Thickness
- 29/64 in
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Width
- 1-21/64 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.