Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT204-12
- Zoro # G112375710
product price:Â
$
43.39
/ea
Key Features
Housing Material
Cast Iron
Overall Height
2-3/8 in
Bearing Insert Type
Radial Ball
Flange Thickness
7/16 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT204-12
- Zoro #
- G112375710
- UPC #
- 808250103300
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Overall Height
- 2-3/8 in
- Flange Thickness
- 7/16 in
- Overall Length
- 4-13/32 in
- Mount Hole Center-to-Center Length
- 3-17/32 in
- Bore Diameter
- 3/4 in
- Overall Width
- 1.488 in
Description
a=4-13/32in, e=3-17/32in, g=7/16in, x=31/32in, s=13/32in, b=2-3/8in, Z=1.488in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.