Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHFX204-12
- Zoro # G912376993
product price:Â
$
47.45
/ea
Key Features
System of Measurement
Inch
Overall Length
3-9/16 in
Overall Width
1.358 in
Flange Thickness
27/64 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFX204-12
- Zoro #
- G912376993
- UPC #
- 808250106042
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Material
- Malleable Iron
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 3-9/16 in
- Overall Width
- 1.358 in
- Flange Thickness
- 27/64 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Bore Diameter
- 3/4 in
- Overall Height
- 2-15/32 in
Description
a=3-9/16in, e=2-13/16in, g=27/64in, x=25/32in, s=11/32in, b=2-15/32in, Z=1.358in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.