SINGLE ROW BALL BEARING - 3/4in NARR ECCENTRIC COLLAR MALLEABLE 3-BOLT FLANGE
- Mfr # KHTM204-12
- Zoro # G112376700
product price:Â
$
53.59
/ea
Key Features
Number of Mount Holes
3
Overall Height
3-9/16 in
Mount Hole Center-to-Center Length
2-13/16 in
Bore Diameter
3/4 in
Overall Length
3-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHTM204-12
- Zoro #
- G112376700
- UPC #
- 808250106240
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Malleable Iron
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Triangular
- System of Measurement
- Inch
Dimensions
- Overall Height
- 3-9/16 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Bore Diameter
- 3/4 in
- Overall Length
- 3-9/16 in
- Flange Thickness
- 7/16 in
- Overall Width
- 1.353 in
Description
a=3-9/16in, e=2-13/16in, g=7/16in, x=25/32in, s=11/32in, b=2-1/4in, Z=1.353in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.