SINGLE ROW BALL BEARING - 3/4in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BFX204-12
- Zoro # G612376033
product price:Â
$
51.29
/ea
Key Features
Overall Width
1.13 in
Flange Thickness
27/64 in
Shaft Locking Type
Set Screw
Overall Length
3-9/16 in
Housing Material
Malleable Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX204-12
- Zoro #
- G612376033
- UPC #
- 808250105564
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Material
- Malleable Iron
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Width
- 1.13 in
- Flange Thickness
- 27/64 in
- Overall Length
- 3-9/16 in
- Bore Diameter
- 3/4 in
- Overall Height
- 2-15/32 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
Description
a=3-9/16in, e=2-13/16in, g=27/64in, x=25/32in, s=11/32in, b=2-15/32in, Z=1.130in, Bi=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.