SINGLE ROW BALL BEARING - 3/4in NARROW SET SCREW MALLEABLE 3-BOLT FLANGE
- Mfr # BTM204-12
- Zoro # G412377025
product price:Â
$
52.65
/ea
Key Features
Bearing Insert Material
Steel
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Housing Type
Triangular
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTM204-12
- Zoro #
- G412377025
- UPC #
- 808250106028
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Malleable Iron
Dimensions
- Overall Width
- 1.126 in
- Bore Diameter
- 3/4 in
- Overall Height
- 3-9/16 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Flange Thickness
- 7/16 in
- Overall Length
- 3-9/16 in
Description
a=3-9/16in, e=2-13/16in, g=7/16in, x=25/32in, s=11/32in, b=2-1/4in, Z=1.126in, Bi=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.