SINGLE ROW BALL BEARING - 3/4in STAINLESS NAR SET SCREW PRESSED STAINLESS 2-BOLT FLG
- Mfr # MBPFLS4-12
- Zoro # G514860920
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
3/4 in
System of Measurement
Inch
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBPFLS4-12
- Zoro #
- G514860920
- UPC #
- 808250151660
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.