Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE NO ZERK
- Mfr # MBLX4-12NZW
- Zoro # G614860424
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Overall Length
3-35/64 in
Housing Material
PBT Thermoplastic
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBLX4-12NZW
- Zoro #
- G614860424
- UPC #
- 808250335817
- Country of Origin
- Japan
Dimensions
- Overall Length
- 3-35/64 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Overall Height
- 0.972 in
- Bore Diameter
- 3/4 in
- Flange Thickness
- 7/16 in
- Overall Width
- 1-9/64 in
Details
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.