Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL204-12B
- Zoro # G412375991
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Overall Length
4-7/16 in
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL204-12B
- Zoro #
- G412375991
- UPC #
- 808250194896
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 4-7/16 in
- Overall Height
- 1.22 in
- Flange Thickness
- 29/64 in
- Overall Width
- 1-21/64 in
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.