Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB204-12
- Zoro # G612376736
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
3/4 in
Bearing Insert Type
Radial Ball
Overall Length
4-1/4 in
Housing Material
304 Stainless Steel
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFB204-12
- Zoro #
- G612376736
- UPC #
- 808250230648
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- 304 Stainless Steel
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 3/4 in
- Overall Length
- 4-1/4 in
- Overall Height
- 4-1/4 in
- Flange Thickness
- 5/16 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Width
- 1-11/32 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=5/16in, X=1in, S=25/64in, L=2-1/2in, F=2-3/8in, Z=1-11/32in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.