SINGLE ROW BALL BEARING - 3/4in WIDE ACCU-LOC MALLEABLE 2-BOLT FLANGE
- Mfr # UEFX204-12
- Zoro # G612375937
product price:Â
$
74.55
/ea
Key Features
Overall Height
2-15/32 in
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
2-13/16 in
Housing Material
Malleable Iron
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFX204-12
- Zoro #
- G612375937
- UPC #
- 808250112722
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Malleable Iron
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
Dimensions
- Overall Height
- 2-15/32 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Overall Width
- 1.232 in
- Bore Diameter
- 3/4 in
- Overall Length
- 3-9/16 in
- Flange Thickness
- 27/64 in
Description
a=3-9/16in, e=2-13/16in, g=27/64in, x=25/32in, s=11/32in, b=2-15/32in, Z=1.232in, L=1.299in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.