Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT204-12
- Zoro # G112376625
product price:Â
$
54.99
/ea
Key Features
Number of Mount Holes
2
Housing Type
Oval
Housing Material
Cast Iron
Overall Length
4-13/32 in
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT204-12
- Zoro #
- G112376625
- UPC #
- 808250106707
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Overall Length
- 4-13/32 in
- Bore Diameter
- 3/4 in
- Overall Height
- 2-13/32 in
- Overall Width
- 1.795 in
- Mount Hole Center-to-Center Length
- 3-17/32 in
- Flange Thickness
- 13/32 in
Description
a=4-13/32in, e=3-17/32in, g=13/32in, x=1-7/64in, s=29/64in, b=2-13/32in, Z=1.795in, L=1-23/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.