SINGLE ROW BALL BEARING - 3/4in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT204-12
- Zoro # G712376681
product price:Â
$
35.49
/ea
Key Features
Overall Width
1.283 in
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
3-17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT204-12
- Zoro #
- G712376681
- UPC #
- 808250103843
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Overall Width
- 1.283 in
- Mount Hole Center-to-Center Length
- 3-17/32 in
- Overall Height
- 2-3/8 in
- Overall Length
- 4-13/32 in
- Bore Diameter
- 3/4 in
- Flange Thickness
- 7/16 in
Description
a=4-13/32in, e=3-17/32in, g=7/16in, x=31/32in, s=13/32in, b=2-3/8in, Z=1.283in, Bi=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.