SINGLE ROW BALL BEARING, 3/4in WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFC204-12
- Zoro # G213331622
product price:Â
$
63.15
/ea
Key Features
Bore Diameter
3/4 in
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC204-12
- Zoro #
- G213331622
- UPC #
- 808250321711
- Country of Origin
- Japan
- Item
- Flange Cartridge
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Round
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 2.2 in
- Overall Height
- 3.937 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.