Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in ZINC NARROW SET SCREW BLACK 2-BOLT FLANGE
- Mfr # BLF4-12MZ2B
- Zoro # G612377283
product price:Â
$
69.89
/ea
Key Features
System of Measurement
Inch
Housing Type
Oval
Bearing Insert Type
Radial Ball
Bore Diameter
3/4 in
Overall Width
1-9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLF4-12MZ2B
- Zoro #
- G612377283
- UPC #
- 808250111862
- Country of Origin
- Japan
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 3/4 in
- Overall Width
- 1-9/64 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Flange Thickness
- 7/16 in
- Overall Length
- 3-35/64 in
- Overall Height
- 0.972 in
Description
A=3-35/64in, E=2-13/16in, G=7/16in, X=25/32in, S=25/64in, L=2-31/64in, Z=1-9/64in, B=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.