SINGLE ROW BALL BEARING - 3/4in ZINC NARROW SET SCREW BLACK 2-BOLT FLANGE CLS COV BS
- Mfr # BNFL4-12MZ2CEB
- Zoro # G412375632
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-53/64 in
Number of Mount Holes
2
Shaft Locking Type
Set Screw
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNFL4-12MZ2CEB
- Zoro #
- G412375632
- UPC #
- 808250129904
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1-53/64 in
- Flange Thickness
- 29/64 in
- Overall Height
- 0.972 in
- Overall Length
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Bore Diameter
- 3/4 in
Details
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Housing Type
- Oval
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-53/64in, B=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.