SINGLE ROW BALL BEARING - 3/4in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLCTE204-12NPMZ2
- Zoro # G614859237
product price:Â
$
81.95
/ea
Key Features
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
2-13/16 in
System of Measurement
Inch
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE204-12NPMZ2
- Zoro #
- G614859237
- UPC #
- 808250350599
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Overall Height
- 2-5/8 in
- Overall Length
- 3-9/16 in
- Flange Thickness
- 43/64 in
- Overall Width
- 1.071 in
- Bore Diameter
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.