Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in ZINC NARROW SET SCREW WHITE 2-BOLT FLANGE CLS COV BS
- Mfr # BNFL4-12MZ2CEW
- Zoro # G512375631
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
29/64 in
Housing Material
PBT Thermoplastic
Bearing Insert Material
Steel
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL4-12MZ2CEW
- Zoro #
- G512375631
- UPC #
- 808250129911
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 29/64 in
- Overall Width
- 1-53/64 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Length
- 4-7/16 in
- Bore Diameter
- 3/4 in
- Overall Height
- 0.972 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-53/64in, B=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.