Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in ZINC NARROW SET SCREW WHITE 2-BOLT FLANGE NO ZERK
- Mfr # BLF4-12MZ2NZW
- Zoro # G214859521
product price:Â
$
67.25
/ea
Key Features
Flange Thickness
7/16 in
Number of Mount Holes
2
Mount Hole Center-to-Center Length
2-13/16 in
Housing Type
Oval
Overall Length
3-35/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLF4-12MZ2NZW
- Zoro #
- G214859521
- UPC #
- 808250335466
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 7/16 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Overall Length
- 3-35/64 in
- Bore Diameter
- 3/4 in
- Overall Width
- 1-9/64 in
- Overall Height
- 0.972 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.