SINGLE ROW BALL BEARING - 3/4in ZINC NARROW SET SCREW WHITE 2-BOLT FLANGE OPN COV BS
- Mfr # BNFL4-12MZ2CW
- Zoro # G312375541
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bore Diameter
3/4 in
Housing Material
PBT Thermoplastic
Overall Width
1-53/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL4-12MZ2CW
- Zoro #
- G312375541
- UPC #
- 808250129928
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 3/4 in
- Overall Width
- 1-53/64 in
- Overall Height
- 0.972 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Length
- 4-7/16 in
- Flange Thickness
- 29/64 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-53/64in, B=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.