Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL204-12MZ2B
- Zoro # G412377445
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL204-12MZ2B
- Zoro #
- G412377445
- UPC #
- 808250125623
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
Dimensions
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Flange Thickness
- 29/64 in
- Overall Length
- 4-7/16 in
- Overall Width
- 1-21/64 in
- Bore Diameter
- 3/4 in
- Overall Height
- 1.22 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.