Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT204-12NPMZ2
- Zoro # G612377016
product price:Â
$
78.75
/ea
Key Features
Housing Material
Cast Iron
Overall Length
4-13/32 in
Housing Type
Oval
Bearing Insert Material
Steel
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT204-12NPMZ2
- Zoro #
- G612377016
- UPC #
- 808250116263
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 4-13/32 in
- Bore Diameter
- 3/4 in
- Overall Width
- 1-9/32 in
- Mount Hole Center-to-Center Length
- 3-17/32 in
- Overall Height
- 1.22 in
- Flange Thickness
- 7/16 in
Description
A=4-13/32in, E=3-17/32in, G=7/16in, X=31/32in, S=13/32in, L=2-3/8in, Z=1-9/32in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.