Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in ZINC WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL204-12MZ2W
- Zoro # G412376561
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
System of Measurement
Inch
Bearing Insert Material
Steel
Overall Width
1-21/64 in
Overall Height
4-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL204-12MZ2W
- Zoro #
- G412376561
- UPC #
- 808250129195
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 1-21/64 in
- Overall Height
- 4-1/4 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Length
- 4-1/4 in
- Bore Diameter
- 3/4 in
- Flange Thickness
- 29/64 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.