SINGLE ROW BALL BEARING - 35MM HEAVY SET SCREW 4-BOLT FLANGE
- Mfr # UCFU307
- Zoro # G011240638
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Overall Width
57.2 mm
Flange Thickness
16 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFU307
- Zoro #
- G011240638
- UPC #
- 808250326167
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 57.2 mm
- Flange Thickness
- 16 mm
- Mount Hole Center-to-Center Length
- 101.6 mm
- Overall Height
- 130 mm
- Bore Diameter
- 35 mm
- Overall Length
- 130 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.