SINGLE ROW BALL BEARING - 35MM HEAVY SET SCREW EXPANSION 4-BOLT FLANGE
- Mfr # UCFEU307
- Zoro # G011241031
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
16 mm
Mount Hole Center-to-Center Length
101.6 mm
Overall Height
130 mm
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFEU307
- Zoro #
- G011241031
- UPC #
- 808250323395
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 16 mm
- Mount Hole Center-to-Center Length
- 101.6 mm
- Overall Height
- 130 mm
- Overall Length
- 130 mm
- Overall Width
- 57.2 mm
- Bore Diameter
- 35 mm
Details
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.