Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT207
- Zoro # G912376917
product price:Â
$
72.35
/ea
Key Features
Mount Hole Center-to-Center Length
130.2 mm
Bearing Insert Material
Steel
Overall Length
156 mm
Overall Height
95 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHFT207
- Zoro #
- G912376917
- UPC #
- 808250115457
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 130.2 mm
- Overall Length
- 156 mm
- Overall Height
- 95 mm
- Flange Thickness
- 14 mm
- Overall Width
- 48.5 mm
- Bore Diameter
- 35 mm
Details
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- System of Measurement
- Metric
Description
a=156MM, e=130.2MM, g=14MM, x=34MM, s=14MM, b=95MM, Z=48.5MM, L=38.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.