SINGLE ROW BALL BEARING - 35MM NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHFX207
- Zoro # G812377090
product price:Â
$
87.55
/ea
Key Features
System of Measurement
Metric
Overall Length
122 mm
Mount Hole Center-to-Center Length
100 mm
Overall Height
89 mm
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFX207
- Zoro #
- G812377090
- UPC #
- 808250118137
- Country of Origin
- Japan
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Malleable Iron
- Housing Type
- Oval
- Bearing Insert Material
- Steel
Dimensions
- Overall Length
- 122 mm
- Mount Hole Center-to-Center Length
- 100 mm
- Overall Height
- 89 mm
- Overall Width
- 42.4 mm
- Flange Thickness
- 13 mm
- Bore Diameter
- 35 mm
Description
a=122MM, e=100MM, g=13MM, x=24MM, s=10.3MM, b=89MM, Z=42.4MM, L=38.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.