Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT207
- Zoro # G612377023
product price:Â
$
65.65
/ea
Key Features
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Bore Diameter
35 mm
Overall Length
156 mm
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFT207
- Zoro #
- G612377023
- UPC #
- 808250313778
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Metric
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 35 mm
- Overall Length
- 156 mm
- Overall Width
- 43.5 mm
- Overall Height
- 95 mm
- Flange Thickness
- 14 mm
- Mount Hole Center-to-Center Length
- 130.2 mm
Description
a=156MM, e=130.2MM, g=14MM, x=34MM, s=14MM, b=95MM, Z=43.5MM, Bi=32.9in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.