Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPFT7
- Zoro # G612377092
product price:Â
$
61.55
/ea
Key Features
System of Measurement
Metric
Bore Diameter
35 mm
Bearing Insert Type
Radial Ball
Housing Type
Triangular
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFT7
- Zoro #
- G612377092
- UPC #
- 808250108299
- Country of Origin
- Japan
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Housing Material
- Steel
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 35 mm
- Overall Height
- 105.6 mm
- Overall Length
- 105.6 mm
Description
a=105.6MM, p=100MM, t=2.6MM, b=19.1MM, s=11MM, F=81MM, M=45MM, Bi=32.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.