SINGLE ROW BALL BEARING - 35MM STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE CLS COV BS
- Mfr # MBNFL7CEB
- Zoro # G012375797
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Width
60.3 mm
Housing Type
Oval
Bearing Insert Material
Stainless Steel
Bore Diameter
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL7CEB
- Zoro #
- G012375797
- UPC #
- 808250248056
- Country of Origin
- Japan
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
Dimensions
- Overall Width
- 60.3 mm
- Bore Diameter
- 35 mm
- Overall Height
- 32.9 mm
- Flange Thickness
- 16.1 mm
- Mount Hole Center-to-Center Length
- 130 mm
- Overall Length
- 164 mm
Description
A=164MM, E=130MM, G=16.1MM, X=32.8MM, S=13MM, L=90MM, Z=60.3MM, B=32.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.