SINGLE ROW BALL BEARING - 35MM WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFK207
- Zoro # G912376542
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
System of Measurement
Metric
Bore Diameter
35 mm
Bearing Insert Material
Steel
Flange Thickness
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFK207
- Zoro #
- G912376542
- UPC #
- 808250161485
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
Dimensions
- Bore Diameter
- 35 mm
- Flange Thickness
- 15 mm
- Overall Width
- 45.4 mm
- Overall Height
- 144 mm
- Mount Hole Center-to-Center Length
- 46 mm
- Overall Length
- 144 mm
Description
a=144MM, h=55MM, e=46MM, J=32MM, g=15MM, x=34MM, s=10MM, b=90MM, f=70MM, Z=45.4MM, L=43.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.