SINGLE ROW BALL BEARING - 35MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL207
- Zoro # G212377348
product price:Â
$
60.19
/ea
Key Features
Bore Diameter
35 mm
Mount Hole Center-to-Center Length
130 mm
Flange Thickness
16 mm
Overall Width
44.4 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL207
- Zoro #
- G212377348
- UPC #
- 808250112944
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Type
- Oval
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 130 mm
- Flange Thickness
- 16 mm
- Overall Width
- 44.4 mm
- Overall Height
- 90 mm
- Overall Length
- 161 mm
Description
a=161MM, e=130MM, g=16MM, x=34MM, s=16MM, b=90MM, Z=44.4MM, Bi=42.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.