Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM ZINC WIDE SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL207MZ2B
- Zoro # G712375677
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Flange Thickness
16.1 mm
Mount Hole Center-to-Center Length
50.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL207MZ2B
- Zoro #
- G712375677
- UPC #
- 808250193158
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 16.1 mm
- Mount Hole Center-to-Center Length
- 50.8 mm
- Overall Length
- 157 mm
- Overall Width
- 47.1 mm
- Bore Diameter
- 35 mm
- Overall Height
- 157 mm
Description
A=157MM, H=60.3MM, E=50.8MM, J=31.8MM, G=16.1MM, X=36.5MM, S=13.1MM, L=95MM, F=89MM, Z=47.1MM, B=42.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.