Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM ZINC WIDE SET SCREW BLACK 4-BOLT FLANGE
- Mfr # UCFPL207MZ2B
- Zoro # G911240806
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
35 mm
Number of Mount Holes
4
Overall Height
118 mm
Flange Thickness
15.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL207MZ2B
- Zoro #
- G911240806
- UPC #
- 808250150205
- Country of Origin
- Japan
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.