Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL207NPMZ2
- Zoro # G214854830
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Overall Height
90 mm
Overall Width
44.4 mm
Housing Material
Cast Iron
Bearing Insert Material
Steel
Overall Length
161 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL207NPMZ2
- Zoro #
- G214854830
- UPC #
- 808250324088
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 90 mm
- Overall Width
- 44.4 mm
- Overall Length
- 161 mm
- Mount Hole Center-to-Center Length
- 130 mm
- Bore Diameter
- 35 mm
- Flange Thickness
- 16 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.