SINGLE ROW BALL BEARING - 35MM ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT207NPMZ2
- Zoro # G012375742
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Overall Width
44.5 mm
Overall Height
42.9 mm
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Flange Thickness
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFT207NPMZ2
- Zoro #
- G012375742
- UPC #
- 808250145508
- Country of Origin
- Japan
Dimensions
- Overall Width
- 44.5 mm
- Overall Height
- 42.9 mm
- Flange Thickness
- 14 mm
- Overall Length
- 156 mm
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 130.2 mm
Details
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
Description
A=156MM, E=130.2MM, G=14MM, X=34MM, S=14MM, L=95MM, Z=44.5MM, B=42.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.