Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 40MM NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT208
- Zoro # G812377120
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
143.7 mm
Bearing Insert Material
Steel
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFT208
- Zoro #
- G812377120
- UPC #
- 808250337323
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 143.7 mm
- Flange Thickness
- 14 mm
- Bore Diameter
- 40 mm
- Overall Length
- 171 mm
- Overall Width
- 47.5 mm
- Overall Height
- 105 mm
Details
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
Description
a=171MM, e=143.7MM, g=14MM, x=38MM, s=14MM, b=105MM, Z=47.5MM, Bi=35.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.