Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 40MM NARROW SET SCREW BLACK 4-BOLT FLANGE OPN COV BS
- Mfr # BFPL8CB
- Zoro # G514857302
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Bore Diameter
40 mm
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFPL8CB
- Zoro #
- G514857302
- UPC #
- 808250162581
- Country of Origin
- Japan
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.