SINGLE ROW BALL BEARING - 40MM STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE CLS COV BS
- Mfr # MBNFL8CEB
- Zoro # G612375616
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
144 mm
System of Measurement
Metric
Shaft Locking Type
Set Screw
Bore Diameter
40 mm
Overall Width
71 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL8CEB
- Zoro #
- G612375616
- UPC #
- 808250253005
- Country of Origin
- Japan
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
Dimensions
- Mount Hole Center-to-Center Length
- 144 mm
- Bore Diameter
- 40 mm
- Overall Width
- 71 mm
- Overall Length
- 174.6 mm
- Flange Thickness
- 20 mm
- Overall Height
- 35.5 mm
Description
A=174.6MM, E=144MM, G=20MM, X=37.5MM, S=14MM, L=100MM, Z=71MM, B=35.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.