SINGLE ROW BALL BEARING - 40MM STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE CLS COV BS
- Mfr # MBNFL8CEW
- Zoro # G412376998
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
40 mm
Flange Thickness
20 mm
Overall Height
35.5 mm
Mount Hole Center-to-Center Length
144 mm
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL8CEW
- Zoro #
- G412376998
- UPC #
- 808250253012
- Country of Origin
- Japan
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 40 mm
- Flange Thickness
- 20 mm
- Overall Height
- 35.5 mm
- Mount Hole Center-to-Center Length
- 144 mm
- Overall Width
- 71 mm
- Overall Length
- 174.6 mm
Description
A=174.6MM, E=144MM, G=20MM, X=37.5MM, S=14MM, L=100MM, Z=71MM, B=35.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.