SINGLE ROW BALL BEARING - 40MM WIDE ACCU-LOC BLACK 4-BOLT FLANGE OPN COV
- Mfr # UEFPL208CB
- Zoro # G914857018
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Housing Type
Square
Bore Diameter
40 mm
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFPL208CB
- Zoro #
- G914857018
- UPC #
- 808250448036
- Country of Origin
- Japan
- Number of Mount Holes
- 4
- Housing Type
- Square
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.