SINGLE ROW BALL BEARING - 40MM WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT208
- Zoro # G012377067
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Overall Width
58.9 mm
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Overall Height
105 mm
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT208
- Zoro #
- G012377067
- UPC #
- 808250127832
- Country of Origin
- Japan
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Overall Width
- 58.9 mm
- Overall Height
- 105 mm
- Bore Diameter
- 40 mm
- Flange Thickness
- 13 mm
- Overall Length
- 172 mm
- Mount Hole Center-to-Center Length
- 143.5 mm
Description
a=172MM, e=143.5MM, g=13MM, x=34MM, s=14MM, b=105MM, Z=58.9MM, L=56.3MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.