Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 40MM WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCME208
- Zoro # G412310961
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
11 mm
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Overall Width
29.2 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCME208
- Zoro #
- G412310961
- UPC #
- 808250340927
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- Flange Cartridge
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Material
- Cast Iron
Description
a=145MM, p=120MM, e=84.9MM, s=11.5MM, g=11MM, x=23MM, f=100MM, Z=29.2MM, Bi=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.