Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 40MM ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT208NPMZ2
- Zoro # G712375844
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Overall Length
171 mm
Housing Material
Cast Iron
Bore Diameter
40 mm
Flange Thickness
14 mm
Overall Width
51.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT208NPMZ2
- Zoro #
- G712375844
- UPC #
- 808250160716
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 171 mm
- Bore Diameter
- 40 mm
- Flange Thickness
- 14 mm
- Overall Width
- 51.2 mm
- Overall Height
- 49.2 mm
- Mount Hole Center-to-Center Length
- 143.7 mm
Description
A=171MM, E=143.7MM, G=14MM, X=38MM, S=14MM, L=105MM, Z=51.2MM, B=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.