Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 45MM STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL209W
- Zoro # G112376656
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Mount Hole Center-to-Center Length
148.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL209W
- Zoro #
- G112376656
- UPC #
- 808250254200
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
Dimensions
- Mount Hole Center-to-Center Length
- 148.5 mm
- Bore Diameter
- 45 mm
- Overall Height
- 49.2 mm
- Overall Width
- 54.2 mm
- Flange Thickness
- 21 mm
- Overall Length
- 188.9 mm
Description
A=188.9MM, E=148.5MM, G=21MM, X=41MM, S=17MM, L=108MM, Z=54.2MM, B=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.