Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 45MM WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFK209
- Zoro # G712376988
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
Overall Width
52.2 mm
Flange Thickness
18 mm
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
54 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK209
- Zoro #
- G712376988
- UPC #
- 808250144112
- Country of Origin
- Japan
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
Dimensions
- Overall Width
- 52.2 mm
- Flange Thickness
- 18 mm
- Mount Hole Center-to-Center Length
- 54 mm
- Overall Length
- 174 mm
- Overall Height
- 174 mm
- Bore Diameter
- 45 mm
Description
a=174MM, h=65MM, e=54MM, J=43MM, g=18MM, x=38MM, s=12MM, b=106MM, f=80MM, Z=52.2MM, Bi=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.